Buy More, Save More!*: Buy 7+ Unique Items, Save 10% (Code: AUGSAVE10). Buy 10+, Save 15% (Code: SAVE15AUG)

316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351

SFP.316.375.375HOSE - UNSPSC 40171707
5267164038961 1
316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351 316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351
316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351
0 Review(s)

316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351 — SFP.316.375.375HOSE
  • 316 .25'' X .25'' 150# HEX HOSE ADAPTOR A351 — SFP.316.25.25HOSE
  • 316 .375'' X .375'' 150# HEX HOSE ADAPTOR A351 — SFP.316.375.375HOSE
  • 316 .5'' X .5'' 150# HEX HOSE ADAPTOR A351 — SFP.316.5.5HOSE
  • 316 .75'' X .75'' 150# HEX HOSE ADAPTOR A351 — SFP.316.75.75HOSE
  • 316 1.25'' X 1.25'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.251.25HOSE
  • 316 1.5'' X 1.5'' 150# HEX HOSE ADAPTOR A351 — SFP.3161.51.5HOSE
  • 316 1'' X 1'' 150# HEX HOSE ADAPTOR A351 — SFP.31611HOSE
  • 316 2'' X 2'' 150# HEX HOSE ADAPTOR A351 — SFP.31622HOSE

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Connection Thread 3/8 inch
Connection-piece diameter 11.0 mm
Width across flats      19 mm || Wrench size 19 mm || 19 mm
Thread Type Male thread
ASTM ASTM A351 || Standard Specification for Castings, Austenitic, for Pressure-Containing Parts || ASTM A351
Design Hose Adapter
Form Straight
Material 316 || AISI 316 - Stainless steel || Stainless steel AISI 316
Pipe Diameter 3/8 in
Surface PL || Plain || Plain
EAN 4068362234927

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.